Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev 3E 59 Drum, 2009R

  • Mfr # 2009R

  • Zoro # G5802871


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
13.6 mm
Depth
2.43 in
Bolt Holes
8
Stud/Lug Hole Diameter
0.528 in
Nominal Drum Diameter
0.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2009R
Zoro #
G5802871
UPC #
829352809280
Country of Origin
Unknown

Dimensions

Outside Diameter
13.6 mm
Depth
2.43 in
Stud/Lug Hole Diameter
0.528 in
Nominal Drum Diameter
0.475 in

Details

Bolt Holes
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.