Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Blazer 00-05; Gmc Jimmy 00 Control Cable, Bc96090

  • Mfr # BC96090

  • Zoro # G1646538


product price: $28.19
/ea

Key Features

Cable Length
258.295 cm
Fitting Size
6 mm
Diameter
1/8 in
Fitting Type
Loop
Housing Length
84.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96090
Zoro #
G1646538
UPC #
747730861753
Country of Origin
Unknown

Dimensions

Cable Length
258.295 cm
Fitting Size
6 mm
Diameter
1/8 in
Housing Length
84.75 in

Details

Fitting Type
Loop

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.