Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Blazer 87-91 Control Cable, Bc93248

  • Mfr # BC93248

  • Zoro # G1645880


product price: $14.99
/ea

Key Features

Fitting Type
Barrel x Ball
Diameter
1/8 in
Cable Length
137.16 cm
Housing Length
37.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC93248
Zoro #
G1645880
UPC #
30999217851
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Cable Length
137.16 cm
Housing Length
37.125 in

Details

Fitting Type
Barrel x Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.