Zoro Homepage

Chev C10 75-83

  • Mfr # BC93175

  • Zoro # G400565991


product price: $21.69
/ea

Key Features

Fitting Type
Barrel
Diameter
1/8 in
Housing Length
36.562 in
Fitting Size
0.313 in
Cable Length
50.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93175
Zoro #
G400565991
UPC #
030999217196
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
36.562 in
Fitting Size
0.313 in
Cable Length
50.25 in

Details

Fitting Type
Barrel

Description

Chev C10 75-83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.