Zoro Homepage

Chev C1500 92-99 Control Cable, Bc94390

  • Mfr # BC94390

  • Zoro # G1648601


product price: $21.15
/ea

Key Features

Fitting Type
Barrel x Barrel
Diameter
1/8 in
Housing Length
130.81 cm
Cable Length
217.475 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94390
Zoro #
G1648601
UPC #
30999665096
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
130.81 cm
Cable Length
217.475 cm

Details

Fitting Type
Barrel x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.