Zoro Homepage

Chev Camaro 75-81; Plymouth Valian Control Cable, Bc92680

  • Mfr # BC92680

  • Zoro # G1647411


product price: $15.29
/ea

Key Features

Fitting Type
Barrel x Barrel
Housing Length
28.562 in
Diameter
1/8 in
Cable Length
57.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC92680
Zoro #
G1647411
UPC #
30999213761
Country of Origin
Unknown

Dimensions

Housing Length
28.562 in
Diameter
1/8 in
Cable Length
57.63 in

Details

Fitting Type
Barrel x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.