Zoro Homepage

Chev Colorado 04-12; Gmc Canyon 2 Bd80120,9769R

  • Mfr # 9769R

  • Zoro # G1817618


product price: $69.29
/ea

Key Features

Depth
2.4 in
Outside Diameter
13.2 mm
Bolt Holes
6
Nominal Drum Diameter
0.46 in
Stud/Lug Hole Diameter
0.542 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9769R
Zoro #
G1817618
UPC #
886708019434
Country of Origin
Unknown

Dimensions

Depth
2.4 in
Outside Diameter
13.2 mm
Nominal Drum Diameter
0.46 in
Stud/Lug Hole Diameter
0.542 in

Details

Bolt Holes
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.