Zoro Homepage

Chev Equinox 10-13 Br900824,580763R

  • Mfr # 580763R

  • Zoro # G1811762


product price: $49.75
/ea

Key Features

Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Height
71.7 mm
Outside Dia.
302.9 mm
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580763R
Zoro #
G1811762
UPC #
886708966271
Country of Origin
Unknown

Dimensions

Height
71.7 mm
Outside Dia.
302.9 mm
Inside Dia.
8.49 in
Mounting Hole Bolt Circle Diameter
4.72 in
Discard Thickness
0.724 in
Nominal Thickness
0.79 in
Center Hole Diameter
2.65 in
Bolt Hole Dia.
16.05 mm

Details

Item
Disc Brake Rotor
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Surface Finish
Smooth
Type
Vented
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
5
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Number of Mounting Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.