Zoro Homepage

Chev Express 3500 09-14 Pad Set, Sp1411Psh

  • Mfr # SP1411PSH

  • Zoro # G9692972


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Outer Pad Width
7.95 in
Outer Pad Height
2.6 in
Inner Pad Height
2.6 in
Inner Pad Thickness
0.775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1411PSH
Zoro #
G9692972
UPC #
887213149630
Country of Origin
Unknown

Dimensions

Outer Pad Width
7.95 in
Outer Pad Height
2.6 in
Inner Pad Height
2.6 in
Inner Pad Thickness
0.775 in
Inner Pad Width
7.95 in
Outer Pad Thickness
0.775 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.