Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Silverado 2500 Hd 06-09, BC96978

  • Mfr # BC96978

  • Zoro # G700678544


product price: $29.65
/ea

Key Features

Housing Length
178.005 cm
Diameter
3.3 mm
Fitting Type
Barrel x Loop
Cable Length
83.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96978
Zoro #
G700678544
UPC #
887213105834
Country of Origin
Unknown

Dimensions

Housing Length
178.005 cm
Diameter
3.3 mm
Cable Length
83.98 in

Details

Fitting Type
Barrel x Loop

Description

Chev Silverado 2500 Hd 06-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.