
Chev Silverado 2500 Hd 06-09, BC96982
Mfr # BC96982
Zoro # G600678569
product price: $33.55
/eaKey Features
Housing Length
222.81 cm
Cable Length
251.61 cm
Diameter
3.3 mm
Fitting Type
Barrel x Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC96982
Zoro #
G600678569
UPC #
887213105872
Country of Origin
Unknown
Dimensions
Housing Length
222.81 cm
Cable Length
251.61 cm
Diameter
3.3 mm
Details
Fitting Type
Barrel x Loop
Description
Chev Silverado 2500 Hd 06-09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.