Chevtrk Blazer 98-05 Semi Loaded Cal, Frc10994N

  • Mfr # FRC10994N

  • Zoro # G1646039


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Number of Pistons
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC10994N
Zoro #
G1646039
UPC #
887213196016
Country of Origin
Unknown

Dimensions

Piston Diameter
48 mm
Bleeder Screw Thread Size
M10-1

Details

Material
Aluminum
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Item
Disc Brake Caliper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.