Zoro Homepage

Chevtrk:Blazer 98-05; S10 98- Pad Set, Sp726Trh

  • Mfr # SP726TRH

  • Zoro # G9682116


product price: $60.25
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Height
2.4 in
Inner Pad Thickness
0.59 in
Inner Pad Width
6.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP726TRH
Zoro #
G9682116
UPC #
887213190779
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.4 in
Inner Pad Thickness
0.59 in
Inner Pad Width
6.57 in
Outer Pad Height
2.4 in
Outer Pad Thickness
0.59 in
Outer Pad Width
6.57 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.