Zoro Homepage

Chevtrk:C1500 Suburban 94-99; C250 Pad Set, Sp370Trh

  • Mfr # SP370TRH

  • Zoro # G9680652


product price: $45.45
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Inner Pad Thickness
0.665 in
Outer Pad Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP370TRH
Zoro #
G9680652
UPC #
887213191615
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.665 in
Outer Pad Width
5.8 in
Outer Pad Height
3.37 in
Outer Pad Thickness
0.615 in
Inner Pad Width
4.92 in
Inner Pad Height
3.37 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.