Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevtrk:Kodiak C4500 Chevy Truck 0

  • Mfr # SP1032TRH

  • Zoro # G900564357


product price: $57.79
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Width
9.45 in
Friction Material Composition
Metallic
Inner Pad Height
3.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1032TRH
Zoro #
G900564357
UPC #
887213191011
Country of Origin
Unknown

Dimensions

Inner Pad Width
9.45 in
Inner Pad Height
3.48 in
Outer Pad Width
9.45 in
Outer Pad Thickness
0.98 in
Inner Pad Thickness
0.98 in
Outer Pad Height
3.48 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Description

Chevtrk:Kodiak C4500 Chevy Truck 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.