Zoro Homepage

Chevtrk:W3500 Chevy Trk 99-08; Pad Set, Sp825Trh

  • Mfr # SP825TRH

  • Zoro # G9684651


product price: $51.49
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.77 in
Friction Material Composition
Metallic
Outer Pad Thickness
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP825TRH
Zoro #
G9684651
UPC #
887213192148
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.77 in
Outer Pad Thickness
0.77 in
Outer Pad Width
8.12 in
Inner Pad Height
2.95 in
Inner Pad Width
8.12 in
Outer Pad Height
2.95 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.