Chevy Avalanche 2500 06 Semi Loaded Cal, Frc11021N

  • Mfr # FRC11021N

  • Zoro # G1649408


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11021N
Zoro #
G1649408
UPC #
887213210583
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1.5
Piston Diameter
2.004 in
Mounting Hole Size
14 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.