Chevy Aveo 04-11/Aveo5 06-11/Optra 06 Semi Loaded Cal, Frc11754N

  • Mfr # FRC11754N

  • Zoro # G1647752


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Mounting Hole Thread Pitch
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC11754N
Zoro #
G1647752
UPC #
887213205190
Country of Origin
Unknown

Dimensions

Mounting Hole Size
12 mm
Bleeder Screw Thread Size
M10-1
Piston Diameter
53.9 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
1.25 mm
Caliper Configuration
Semi-Loaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.