Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry 200 13-14 Pad Set, Sp1058Pph

  • Mfr # SP1058PPH

  • Zoro # G9696229


product price: $66.29
/ea

Key Features

Includes
Mounting Hardware
Outer Pad Width
7.22 in
Outer Pad Height
2.17 in
Friction Material Composition
Metallic
Inner Pad Width
7.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1058PPH
Zoro #
G9696229
UPC #
887213149487
Country of Origin
Unknown

Dimensions

Outer Pad Width
7.22 in
Outer Pad Height
2.17 in
Inner Pad Width
7.22 in
Inner Pad Height
2.17 in
Inner Pad Thickness
0.677 in
Outer Pad Thickness
0.677 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.