Chry 300 05-12 Semi Loaded Cal, Frc11710N

  • Mfr # FRC11710N

  • Zoro # G1639538


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Surface Finish
Plain
Type
Floating
Bleeder Screw Thread Size
M10-1.5
Mounting Hole Thread Pitch
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11710N
Zoro #
G1639538
UPC #
887213205176
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1.5
Mounting Hole Size
12 mm
Piston Diameter
60.4 mm

Details

Material
Aluminum
Surface Finish
Plain
Type
Floating
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
1.75 mm
Number of Pistons
1
Caliper Configuration
Semi-Loaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.