This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780690
- Zoro #
- G4772690
- UPC #
- 829352744352
- Country of Origin
- Unknown
Dimensions
- Bolt Hole Dia. (mm)
- 16.65 mm
- Nominal Thickness
- 1.261 in
- Inside Diameter
- 235.95 mm
- Height
- 58 mm
- Outside Dia.
- 360 mm
- Mounting Hole Bolt Circle Diameter
- 4.528 in
- Center Hole Diameter
- 2.857 in
- Discard Thickness
- 30 mm
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Material
- Cast Iron
- Type
- Vented
- Style
- Smooth-Plain
- Rotor Treatment
- Non-Cryo Treated
- Rotor Coating
- Coated
- Construction
- Full Cast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.