Zoro Homepage

Chry 300 55-56 Hydraulic Hose, Bh10304

  • Mfr # BH10304

  • Zoro # G9367070


product price: $32.19
/ea

Key Features

Length
17 in
Material
Metal and Rubber
Fitting Type
SAE Female Thread x Male Thread
Universal Fit
No
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH10304
Zoro #
G9367070
UPC #
30999198372
Country of Origin
Unknown

Dimensions

Length
17 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
SAE Female Thread x Male Thread
Universal Fit
No
Line Covering
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.