Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry Airflow 37; Dodge B-1 48-4 Master Cylinder, Mc544

  • Mfr # MC544

  • Zoro # G4892847


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Iron
Includes
Reservoir
Number of Ports
3
Bore Dia.
1.25 in
Primary Port Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC544
Zoro #
G4892847
UPC #
30999135520
Country of Origin
Unknown

Dimensions

Bore Dia.
1.25 in
Primary Port Size
1/2"-20
Mounting Hole Diameter
0.406 in

Details

Material
Iron
Includes
Reservoir
Number of Ports
3
Item
Brake Master Cylinder
Number of Mounting Holes
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.