Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry Sebring 03-06; Dodge Stratus Bd80108,9747R

  • Mfr # 9747R

  • Zoro # G1817688


product price: $41.75
/ea

Key Features

Outside Diameter
0.424 in
Depth
2.05 in
Bolt Holes
5
Stud/Lug Hole Diameter
0.557 in
Nominal Drum Diameter
9.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9747R
Zoro #
G1817688
UPC #
089006580108
Country of Origin
Unknown

Dimensions

Outside Diameter
0.424 in
Depth
2.05 in
Stud/Lug Hole Diameter
0.557 in
Nominal Drum Diameter
9.1 mm

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.