Shop RAYBESTOS
See all product information
Create Account
Chry Town & Country 08-12 Semi Loaded Cal, Frc11879N
- Mfr # FRC11879N
- Zoro # G1639440
product price:Â
$
85.99
/ea
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Mounting Hole Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRC11879N
- Zoro #
- G1639440
- UPC #
- 887213210729
- Country of Origin
- Unknown
Dimensions
- Mounting Hole Size
- 14 mm
- Piston Diameter
- 65.9 mm
- Bleeder Screw Thread Size
- M10-1
Details
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Number of Pistons
- 1
- Caliper Configuration
- Semi-Loaded
- Item
- Disc Brake Caliper
- Mounting Hole Thread Pitch
- 1.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.