Zoro Homepage

Chry:Aspen 07-09 Pad Set, Sp1084Psh

  • Mfr # SP1084PSH

  • Zoro # G9679806


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Inner Pad Height
2.4 in
Friction Material Composition
Metallic
Outer Pad Thickness
0.685 in
Inner Pad Thickness
0.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1084PSH
Zoro #
G9679806
UPC #
887213205749
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.4 in
Outer Pad Thickness
0.685 in
Inner Pad Thickness
0.685 in
Inner Pad Width
6.993 in
Outer Pad Height
2.4 in
Outer Pad Width
6.993 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.