Zoro Homepage

Chry:New Yorker 74-78; Newport

  • Mfr # SP269TRH

  • Zoro # G500564511


product price: $35.35
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Outer Pad Height
2.43 in
Inner Pad Height
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP269TRH
Zoro #
G500564511
UPC #
887213191585
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.43 in
Inner Pad Height
2.63 in
Inner Pad Thickness
0.695 in
Inner Pad Width
6.5 in
Outer Pad Thickness
0.535 in
Outer Pad Width
6.5 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic

Description

Chry:New Yorker 74-78; Newport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.