
Chrysler Town & Counrty 14-16 Brake Pad Set, Mgd1719Ch
Mfr # MGD1719CH
Zoro # G4371286
product price: $27.15
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.654 in
Dust Level
Low
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1719CH
Zoro #
G4371286
UPC #
887213201154
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
0.654 in
Inner Pad Height
1.961 in
Inner Pad Thickness
0.654 in
Outer Pad Height
1.961 in
Outer Pad Width
4.591 in
Inner Pad Width
4.591 in
Details
Item
Brake Pads
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.