Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrytrk:Aspen 07-09;Dodtrk:Durango

  • Mfr # SP967TRH

  • Zoro # G800564570


product price: $46.85
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Height
1.94 in
Inner Pad Width
6.052 in
Outer Pad Width
6.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP967TRH
Zoro #
G800564570
UPC #
887213192018
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.94 in
Inner Pad Width
6.052 in
Outer Pad Width
6.052 in
Outer Pad Height
1.94 in
Inner Pad Thickness
0.61 in
Outer Pad Thickness
0.61 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Description

Chrytrk:Aspen 07-09;Dodtrk:Durango

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.