Zoro Homepage

Disc Brake Pad, Sp1159Pph

  • Mfr # SP1159PPH

  • Zoro # G4400972


product price: $54.69
/ea

Key Features

Includes
Mounting Hardware
Outer Pad Width
6.42 in
Inner Pad Height
2.3 in
Friction Material Composition
Metallic
Outer Pad Thickness
0.638 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1159PPH
Zoro #
G4400972
UPC #
887213149524
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.42 in
Inner Pad Height
2.3 in
Outer Pad Thickness
0.638 in
Outer Pad Height
2.3 in
Inner Pad Width
6.42 in
Inner Pad Thickness
0.638 in

Details

Item
Brake Pad
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.