Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad, Sp698Pph

  • Mfr # SP698PPH

  • Zoro # G4397691


product price: $50.15
/ea

Key Features

Includes
Mounting Hardware
Inner Pad Height
1.62 in
Outer Pad Thickness
0.535 in
Friction Material Composition
Metallic
Outer Pad Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP698PPH
Zoro #
G4397691
UPC #
887213149760
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.62 in
Outer Pad Thickness
0.535 in
Outer Pad Width
4.24 in
Inner Pad Thickness
0.535 in
Inner Pad Width
4.24 in
Outer Pad Height
1.62 in

Details

Item
Brake Pad
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.