Zoro Homepage

Disc Brake Pad, Sp785Pph

  • Mfr # SP785PPH

  • Zoro # G4401149


product price: $68.49
/ea

Key Features

Includes
Mounting Hardware
Outer Pad Height
2.33 in
Inner Pad Thickness
0.725 in
Friction Material Composition
Metallic
Outer Pad Width
6.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP785PPH
Zoro #
G4401149
UPC #
887213149807
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.33 in
Inner Pad Thickness
0.725 in
Outer Pad Width
6.97 in
Outer Pad Thickness
0.725 in
Inner Pad Height
2.33 in
Inner Pad Width
6.97 in

Details

Item
Brake Pad
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.