Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Charger 06-13 Pad Set, Sp1057Apph

  • Mfr # SP1057APPH

  • Zoro # G9694576


product price: $56.99
/ea

Key Features

Includes
Mounting Hardware
Inner Pad Height
2.11 in
Outer Pad Width
3.99 in
Inner Pad Width
3.99 in
Inner Pad Thickness
0.242 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1057APPH
Zoro #
G9694576
UPC #
887213149470
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.11 in
Outer Pad Width
3.99 in
Inner Pad Width
3.99 in
Inner Pad Thickness
0.242 in
Outer Pad Height
2.11 in
Outer Pad Thickness
0.242 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.