Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge D250 89-93 Control Cable, Bc93876

  • Mfr # BC93876

  • Zoro # G1650038


product price: $22.55
/ea

Key Features

Cable Length
95.38 in
Fitting Type
Ball x Ball
Housing Length
77.31 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93876
Zoro #
G1650038
UPC #
30999244901
Country of Origin
Unknown

Dimensions

Cable Length
95.38 in
Housing Length
77.31 in
Diameter
1/8 in

Details

Fitting Type
Ball x Ball

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.