Zoro Homepage

Dodge D250 90-93

  • Mfr # BC93940

  • Zoro # G200565085


product price: $18.59
/ea

Key Features

Fitting Size
0.313 in
Fitting Type
Barrel
Housing Length
102.71 cm
Diameter
1/8 in
Cable Length
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93940
Zoro #
G200565085
UPC #
30999273512
Country of Origin
Unknown

Dimensions

Fitting Size
0.313 in
Housing Length
102.71 cm
Diameter
1/8 in
Cable Length
114 in

Details

Fitting Type
Barrel

Description

Dodge D250 90-93

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.