
Dodge Dart 67-70; Plymouth Barracu Control Cable, Bc92333
Mfr # BC92333
Zoro # G1640770
product price: $31.65
/eaKey Features
Cable Length
187.02 cm
Housing Length
151.765 cm
Diameter
1/8 in
Fitting Type
Ball x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC92333
Zoro #
G1640770
UPC #
30999211873
Country of Origin
Unknown
Dimensions
Cable Length
187.02 cm
Housing Length
151.765 cm
Diameter
1/8 in
Details
Fitting Type
Ball x Barrel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.