
Dodge Durango 11-15; Jeep Gr Chero Br900948,780869R
Mfr # 780869R
Zoro # G1799978
product price: $63.55
/eaKey Features
Material
High Carbon
Rotor Type
Drum-In-Hat
Height
2.504 in
Type
Vented
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780869R
Zoro #
G1799978
UPC #
82935284703
Country of Origin
Unknown
Dimensions
Height
2.504 in
Outside Dia.
330 mm
Discard Thickness
20.5 mm
Mounting Hole Bolt Circle Diameter
5 in
Bolt Hole Dia.
0.667 in
Nominal Thickness
22 mm
Inside Dia.
234.5 mm
Center Hole Diameter
72.15 mm
Details
Item
Disc Brake Rotor
Material
High Carbon
Rotor Type
Drum-In-Hat
Type
Vented
Surface Finish
Smooth
Number of Stud/Lug Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.