Dodge Nitro 07-11/Jeep Liberty 08-12 Semi Loaded Cal, Frc11888N

  • Mfr # FRC11888N

  • Zoro # G1641644


product price:  $86.99
/ea

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Bleeder Screw Thread Size
M10-1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC11888N
Zoro #
G1641644
UPC #
887213221664
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1
Piston Diameter
48 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.