Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE RAM 1500 02-08

  • Mfr # BC96110

  • Zoro # G902196594


product price: $42.55
/ea

Key Features

Housing Length
335.28 cm
Diameter
1/8 in
Fitting Type
Hook x Barrel
Cable Length
356.385 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC96110
Zoro #
G902196594
UPC #
748000000000
Country of Origin
Unknown

Dimensions

Housing Length
335.28 cm
Diameter
1/8 in
Cable Length
356.385 cm

Details

Fitting Type
Hook x Barrel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.