Zoro Homepage

Dodge Ram 1500 06-08/Ram 2500 03-08

  • Mfr # FRC11431N

  • Zoro # G900626758


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11431N
Zoro #
G900626758
UPC #
887213211122
Country of Origin
Unknown

Dimensions

Mounting Hole Size
16 mm
Bleeder Screw Thread Size
M10-1
Piston Diameter
56.1 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Description

Dodge Ram 1500 06-08/Ram 2500 03-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.