Dodge Ram 1500 07-08/Ram 2500 03-08/Ram Semi Loaded Cal, Frc11689N

  • Mfr # FRC11689N

  • Zoro # G1654019


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Piston Diameter
45 mm
Mounting Hole Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC11689N
Zoro #
G1654019
UPC #
887213210682
Country of Origin
Unknown

Dimensions

Piston Diameter
45 mm
Mounting Hole Size
14 mm
Bleeder Screw Thread Size
M10-1

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Thread Pitch
2 mm
Number of Pistons
2
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.