Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Ram 2500 03-10 Control Cable, Bc96138

  • Mfr # BC96138

  • Zoro # G1645908


product price: $42.95
/ea

Key Features

Diameter
1/8 in
Fitting Type
Hook x Barrel
Housing Length
330.685 cm
Cable Length
138.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96138
Zoro #
G1645908
UPC #
829352217382
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
330.685 cm
Cable Length
138.44 in

Details

Fitting Type
Hook x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.