Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raybestos Dodge Ram 2500 09-10/Ram 3500 09-10 FRC12278N

Dodge Ram 2500 09-10/Ram 3500 09-10 (Discontinued)

  • Mfr # FRC12278N
  • Zoro # G600624726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC12278N
Zoro #
G600624726
UPC #
887213221701
Country of Origin
Unknown

Dimensions

Piston Diameter
1.768 in
Mounting Hole Size
16 mm
Bleeder Screw Thread Size
M10-1

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
2 mm
Number of Pistons
2
Caliper Configuration
Semi-Loaded

Description

Dodge Ram 2500 09-10/Ram 3500 09-10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.