
Dodge Ram 2500 94-99 Control Cable, Bc95073
Mfr # BC95073
Zoro # G1641233
product price: $22.59
/eaKey Features
Cable Length
65.06 in
Diameter
1/8 in
Housing Length
136.045 cm
Fitting Type
Barrel x Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC95073
Zoro #
G1641233
UPC #
30999872555
Country of Origin
Unknown
Dimensions
Cable Length
65.06 in
Diameter
1/8 in
Housing Length
136.045 cm
Details
Fitting Type
Barrel x Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.