Zoro Homepage

Dodtrk:Durango 03-06; Ram 1500 Pad Set, Sp966Trh

  • Mfr # SP966TRH

  • Zoro # G9696910


product price: $53.29
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.685 in
Outer Pad Height
2.2 in
Friction Material Composition
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP966TRH
Zoro #
G9696910
UPC #
887213192001
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.685 in
Outer Pad Height
2.2 in
Inner Pad Height
2.2 in
Outer Pad Width
6.81 in
Inner Pad Thickness
0.685 in
Inner Pad Width
6.81 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.