Zoro Homepage

Dodtrk:Ram 1500 06-08; Ram 2500 He Pad Set, Sp702Atrh

  • Mfr # SP702ATRH

  • Zoro # G9680031


product price: $54.85
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Width
6.822 in
Dust Level
Low
Inner Pad Height
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP702ATRH
Zoro #
G9680031
UPC #
887213191783
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.822 in
Inner Pad Height
2.22 in
Outer Pad Width
6.822 in
Outer Pad Thickness
0.78 in
Inner Pad Thickness
0.78 in
Outer Pad Height
2.22 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.