Zoro Homepage

Dodtrk:Ram 2500 Heavy Duty 09-10; Pad Set, Sp1400Trh

  • Mfr # SP1400TRH

  • Zoro # G9692071


product price: $53.79
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Outer Pad Height
2.32 in
Inner Pad Width
6.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1400TRH
Zoro #
G9692071
UPC #
887213191394
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.32 in
Inner Pad Width
6.93 in
Inner Pad Thickness
0.75 in
Outer Pad Thickness
0.75 in
Outer Pad Width
6.93 in
Inner Pad Height
2.32 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.