Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodtrk:Sprinter 2500 Dodge Trk 07- Pad Set, Sp1317Trh

  • Mfr # SP1317TRH

  • Zoro # G9687740


product price: $42.99
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Height
2.5 in
Inner Pad Width
5.386 in
Outer Pad Thickness
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1317TRH
Zoro #
G9687740
UPC #
887213191295
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.5 in
Inner Pad Width
5.386 in
Outer Pad Thickness
0.74 in
Outer Pad Width
5.386 in
Outer Pad Height
2.5 in
Inner Pad Thickness
0.74 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.