Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIAT 500 12-15

  • Mfr # MGD1569CH

  • Zoro # G202036699


product price: $26.55
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Outer Pad Height
1.74 in
Outer Pad Thickness
0.545 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGD1569CH
Zoro #
G202036699
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.74 in
Outer Pad Thickness
0.545 in
Inner Pad Thickness
0.545 in
Inner Pad Width
3.77 in
Outer Pad Width
3.77 in
Inner Pad Height
1.74 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.