Zoro Homepage

Ford Bronco 78-79 Hydraulic Hose, Bh36838

  • Mfr # BH36838

  • Zoro # G9389592


product price: $24.25
/ea

Key Features

Length
23.7 in
Material
Metal and Rubber
Fitting Type
Male Thread x Banjo
Includes
Gasket
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH36838
Zoro #
G9389592
UPC #
30999092977
Country of Origin
Unknown

Dimensions

Length
23.7 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
Male Thread x Banjo
Includes
Gasket
Universal Fit
No
Line Covering
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.